Beli corong laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CITOTEST Funnel Buchner (Corong Filtrasi Vakum)Deskripsi:Buchner Funnel, Procelain Comply with the DIN 12905-1980 standard· With fixed perforated plate· Glazed inside and outsideatribut:
- Material Porcelain: Porcelain Buchner type
- Inside Dia.(mm) : 50
- Overall Height (mm): 95
- Indophoenix Funnel Plastic Lab (Corong)Deskripsi:Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.atribut:
- Material: Plastic
- Leona Buchner funnel (made of magnetism)Deskripsi:* Dimensions and capacities may vary slightly depending on the manufacturing process and lot.atribut:
- Material: Porcelain
- AS ONE Buchner Funnel (Corong)Deskripsi:Has excellent acid and salt resistance.atribut:
- Material: chemical porcelain NA-1
- AS ONE Buchner Funnel Porselen (Corong)atribut:
- Specific Gravity (g/cm³): 2.4
- Heat Resistance (°C): 1000
- Non Brand Funnel Lab (Corong Lab)Deskripsi:General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.atribut:
- UNSPSC: 40141735
- Clarity: Transparent
- VITLAB Funnel PP (Corong Plastik)Deskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- Non Brand Funnel Plastic (Corong Air / Minyak)Deskripsi:Corong Plastik besar - Kecil Cocok untuk memindahkan air / minyak ke dalam botol agar tidak tumpah - tumpah.atribut:
- Material: Plastik
- IWAKI Glass Ware Filtering Flask Heavy Wall ThicknessDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Outside Diameter Nozzle (mm): 10
- DURAN Funnel Buchner (Corong Filtrasi Vakum)atribut:
- Manufacturer/Tradename: DURAN, Schott
- DURAN Buechner FunnlesDeskripsi:From DURAN® glass with its good thermal shock and chemical resistance. The Buechner funnel features a glass support for membrane and paper filters.
- DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)Deskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- DYNALON Funnel Lab (Corong Lab)Deskripsi:General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.atribut:
- Basic Material: Plastic
- Body Color: White
- Tokyo Glass Kikai (TGK) Funnel Glass Filter Type (Corong Filtrasi Kaca)Deskripsi:A funnel welded with a Fine brand glass filter.atribut:
- Material: Glass
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- DURAN Filtering Flask ErlenmeyerDeskripsi:Produk ini sering disebut Labu Ukur.
- Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Deskripsi:Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtrationatribut:
- Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
- Motor roatation speed: 1450
- Horse Power (HP): 1/8
- Noise Level (dB): 50
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 300
- Funnel Material: PES
- Funnel lid Material: PP
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.3
- Maximum Flow Rate (L/minute): 20
- Maximum Vacuum (mbar): 105
- Membrane support Material: PES
- Net Weight (kg): 4.1
- Support base Material: PES
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- Waste bottle Material: Borosilicate glass with drain
- Waste bottle capacity (ml): 1000
- Batavialab Meja Laboratorium Multiplekatribut:
- Material: Multiplex 18mm HPL Coating
- Table Surface: Phenolic Resin 13mm
Daftar Harga corong laboratorium Terbaru October 2026
| CITOTEST Funnel Buchner (Corong Filtrasi Vakum) | Rp219.900 |
| Indophoenix Funnel Plastic Lab (Corong) | Rp30.900 |
| HALDENWANGER Buchner Funnel (Corong) | Rp1.199.900 |
| Leona Buchner funnel (made of magnetism) | Rp329.900 |
| AS ONE Buchner Funnel (Corong) | Rp759.900 |
| AS ONE Buchner Funnel Porselen (Corong) | Rp449.900 |
| Non Brand Funnel Lab (Corong Lab) | Rp189.900 |
| VITLAB Funnel PP (Corong Plastik) | Rp60.900 |
| Non Brand Funnel Plastic (Corong Air / Minyak) | Rp4.900 |
| IWAKI Glass Ware Filtering Flask Heavy Wall Thickness | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8aP106488298-1.jpg)
/j4P111108688-1.jpg)
/P102092866-1.jpg)
/m2P113058794-1.jpg)
/4yP102263178-10.jpg)
/juP108205714-1.jpg)
/jtP109975713-1.jpg)
/elP103518525-1.jpg)
/k1P108344721-1.jpg)

/8zP106418323-1.jpg)

/2oP103454096-2.jpg)
/bzP109509431-1.jpg)

/aqP103203386-2.jpg)

/evP106495535-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)